Shop AI PACKAGING
See all product information
Create Account
Carton Sealing Packaging Tape 1.8mil 2 in x 1000 yds, 6PK
Mfr # AP20914M
Zoro # G523366680
product price:Â $80.12
/pk 6, $13.35/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Backing Material
BOPP
Tape Thickness
1.8 mil
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20914M
- Zoro #
- G523366680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.8 mil
- Width
- 2 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 1000 yd
- Imperial Tape Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Description
Carton Tape, Clear, 48mm x 914m, Pack of 6, Pressure-Sensitive Adhesive, High-Tack, Suitable for Sealing Cartons and Packages, Strong Bond, Tear-Resistant, Transparent, Smooth Finish, Easy Dispensing, Standard Core 3 in., Industrial Grade, Multipurpose, Compatible with Manual and Automatic Tape Dispensers, Temperature-Resistant, Long-Lasting Adhesion, Office and Warehouse Use, Packaging Tape, Clear Carton Sealing Tape, Meets Industry Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.