Shop AI PACKAGING
See all product information
Create Account
Hot Melt Packaging Tape, 914m L, 48mm W, 6PK
Mfr # HMPT2914
Zoro # G623366528
product price:Â $58.15
/pk 6, $9.69/eaKey Features
Tape Color
Clear
Material
BOPP
Tape Backing Material
BOPP
Length
914 m
Width
48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMPT2914
- Zoro #
- G623366528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 914 m
- Width
- 48 mm
- Metric Tape Width
- 48 mm
- Metric Tape Length
- 914 m
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- BOPP
- Tape Backing Material
- BOPP
- Tape Adhesive
- Hot Melt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.