Zoro Homepage

Packaging Tape, 914m L, 72mm W, 4PK

  • Mfr # AP30914M

  • Zoro # G322835141


product price: $99.49
/pk 4, $24.87/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP30914M
Zoro #
G322835141
UPC #
-
Country of Origin
United States

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 180, Shelf Life 12 mo, 175.105, CFR 21, 177.1520, FDA Indirect Contact CFR 21

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.