Shop AI PACKAGING
See all product information
Create Account
Packing Tape, 70 mm W x 450 ft L, Tan
- Mfr # H70R450
- Zoro # G423366742
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Tan
Material
Paper
Tape Tensile Strength
Not Rated
Tape Backing Material
Paper
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H70R450
- Zoro #
- G423366742
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Tan
- Material
- Paper
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Paper
- Tape Paper Weight
- Not Rated
- Message
- No Message
Dimensions
- Length
- 450 ft
- Width
- 70 mm
Description
Sealer Sales Reinforced Water Activated Kraft Tape, Width 2.75 in / 70 mm, Length 450 ft, For Use with Sealer Sales SS-800 and SS-800B Gummed Tape Dispensers, Reinforced Kraft Paper, Water-Activated Adhesive, Heavy-Duty Packaging Tape, Ideal for Carton Sealing, Eco-Friendly, Strong Bond, Reliable Packaging, Compatible with Standard Gummed Tape Dispensers, Durable, Tear-Resistant, Industrial and Commercial Use, Standards Not Applicable, Packaging Tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.