Shop AI PACKAGING
See all product information
Create Account
Packing Tape, 72 mm W x 450 ft L, Kraft, 10 PK
- Mfr # H72R4500
- Zoro # G323366729
product price:Â
$
173.99
/pk of 10, $17.40/ea
Free Shipping & Returns
Key Features
Tape Color
Kraft
Material
Kraft Paper
Tape Tensile Strength
Not Rated
Message
No Message
Tape Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H72R4500
- Zoro #
- G323366729
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Kraft
- Material
- Kraft Paper
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Backing Material
- Paper
- Tape Paper Weight
- Not Rated
Dimensions
- Length
- 450 ft
- Width
- 72 mm
Description
Designed for fast, permanent adhesion and superior strength. Excellent flexibility for sealing carton corners, edges and irregular surfaces. Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength; Feature patented starch based adhesive; Water activated tape is not affected by extreme hot or cold temperatures; Environmentally friendly; yarn can be removed during repulping to allow for easy recycling; Water Activated Tape Dispensers. Sold in a quantity of 10 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.