Poly Bags, 6x12, 1000/PK, 1000PK
- Mfr # AP0612BG
- Zoro # G223366683
product price:Â
$
27.99
/pk of 1000, $0.03/ea
Key Features
Width
6 in
Color
Clear
Material
LDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0612BG
- Zoro #
- G223366683
- UPC #
- -
- Country of Origin
- United States
- Item
- Poly Bag
- Color
- Clear
- Material
- LDPE
Dimensions
- Width
- 6 in
- Length
- 12 in
Description
6 in. x 12 in. clear heat sealable polyethylene bags designed for secure product storage and laboratory applications. Made from heavy duty 4 mil polyethylene for added strength and durability. Suitable for sealing with a compatible bag sealer to provide a secure closure. Transparent construction allows easy identification of contents. Ideal for specimen storage, parts organization, and general packaging. Sold in packs of 100 bags. For research or further manufacturing use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.