9300-150F STANDARD PISTON CUPS
Mfr # 9300-150F-HER
Zoro # G711202165
product price: $33.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9300-150F-HER
Zoro #
G711202165
UPC #
-
Country of Origin
India
Description
One New Aftermarket STANDARD PISTON CUPSTech Info:-A Nom ID: 1-1/2-SKU: 9300-150F-Weight: 0.07198000 lbs-A Nom ID: 1-1/2-B Nom OD: 3-C Nom Height: 5/8-Thickness: .15625-J Bore Diameter: 3.000-MATERIAL: COTTON FABRIC & RUBBER-TEMPERATURE RANGE: -35° to +220° F-PRESSURE RANGE: 0 to 2,500 PSI-SPEED: 1.5 FT/SEC-PART NUMBER: Piston Cup TypeBore - Hole Size
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.