Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9600-000F Standard Piston Cups

  • Mfr # 9600-000F-HER

  • Zoro # G911202781


product price: $82.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-000F-HER
Zoro #
G911202781
UPC #
-
Country of Origin
India

Description

One New Aftermarket Standard Piston CupsTech Info:- SKU: 9600-000F- Weight: 0.35600000 lbs- B Nom OD: 6- C Nom Height: 3/4- Thickness: .1875- J Bore Diameter: 6.000- Material: Cotton Fabric & Rubber- Temp Range: -35° to +220° F- Pressure Range: 0 to 2,500 PSI- Speed: 1.5 ft/secPiston cups are constructed of rubberized fabric. Cups with no hole are center punched.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.