Zoro Homepage

BCK-6665013 STANDARD PISTON SEALS

  • Mfr # BCK-6665013-HER

  • Zoro # G911202644


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK-6665013-HER
Zoro #
G911202644
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 3/4-SKU: BCK-6665013-Weight: 0.70180000 lbs-A Nom ID: 3/4-B Nom OD: 2-C Nom Height: 1-H Hole Size: .750-C Width: 1.000-MATERIAL: STEEL, NYLON, NBR, PTFE-TEMPERATURE RANGE: -40° to +230° F-MAX PRESSURE: 5,000 PSI-MAX VELOCITY: 3 ft / second-PART NUMBER: Prefix - OEM Number

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.