CREE LED Flood Beam 3.25 Grille Light, 3200 Lumens

  • Mfr # HF84380258-HYC

  • Zoro # G911194178


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF84380258-HYC
Zoro #
G911194178
UPC #
-
Country of Origin
India

Description

One New Aftermarket CREE LED Flood Beam 3.25 Grille Light, 3200 LumensTurn heads and illuminate the fields ahead with these ultra-white LED lights! Replaces standard mount halogen & HID lamps Grille light Flood beams are excellent work lights that illuminate wide and short areas, giving great medium range visibility Plug & play connection makes installation a breeze Made of polycarbonate material to maintain the color and strength of the lenses overtime IP67 waterproof rating protects against dust and 3ft of water immersion Recommended for off-road applicationsThe HF84380258 CREE LED Flood Beam 3.25 Grille Light, 3200 Lumens fits equipment brands such as: Fits New HollandTech Info:-Amps @12V: 4-Beam Style: Flood-Dimensions: 3.25-Diode Manufacturer: CREE LED-Installation: Plug & Play Connection-Lens Material: Polycarbonate-Location: Grille-New/Reman: New-Raw Lumens: 3200-Shape: RoundReplaces Part Numbers: HF84380258

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.