CREE LED Flood Beam Cab Light, 3000 Lumens

  • Mfr # HR10112-HYC

  • Zoro # G211195288


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR10112-HYC
Zoro #
G211195288
UPC #
-
Country of Origin
India

Description

One New Aftermarket CREE LED Flood Beam Cab Light, 3000 Lumens Flood beams are excellent work lights which illuminate wide and short areas, giving great medium range visibility Cab light Plug & play connection makes installation a breeze Made of polycarbonate material to maintain the color and strength of the lenses overtime IP67 waterproof rating protects against dust and 3ft of water immersion Recommended for off-road applicationsThe HR10112 CREE LED Flood Beam Cab Light, 3000 Lumens fits equipment brands such as: Fits John DeereTech Info:-Amps @12V: 3.3-Beam Style: Flood-Dimensions: 5.9 x 3.5-Diode Manufacturer: CREE LED-Installation: Plug & Play Connection-Lens Material: Polycarbonate-Location: Cab Front, Cab Rear-New/Reman: New-Raw Lumens: 3000-Shape: OvalReplaces Part Numbers: HR10112

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.