CREE LED Flood Beam Cab Rear Light Fits Case Fits IH Fits FARMALL Tractors,

  • Mfr # HA84299528-HYC

  • Zoro # G111193339


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA84299528-HYC
Zoro #
G111193339
UPC #
-
Country of Origin
India

Description

One New Aftermarket CREE LED Flood Beam Cab Rear Light Fits Case Fits IH Fits FARMALL Tractors, 3200 LumensTurn heads and illuminate the fields ahead. Flood beam lights give great medium range visibility. The perfect light for the cab rear on the Fits Case Fits IH Fits FARMALL Series Tractors. Larger cooling fins to protect from melting & malfunction Made with a durable polycarbonate lens & aluminum housing IP67 waterproof rating totally protects against dust as well as 3 ft of immersion Stainless steel hardware included LED lights use less energy and typically last 5x longer than halogen Backed by a 1-year warranty Recommended for off-road applicationsThe HA84299528 CREE LED Flood Beam Cab Rear Light Fits Case Fits IH Fits FARMALL Tractors, 3200 Lumens fits equipment brands such as: Fits Case IHTech Info:-Amps @12V: 3.3-Beam Style: Flood-Dimensions: 6 x 3.5-Diode Manufacturer: CREE-Installation: Plug & Play Connection-Lens Material: Polycarb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.