CREE LED Hi-Lo Beam Grille Light, 4200 Lumens

  • Mfr # HF82014129-HYC

  • Zoro # G911194222


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF82014129-HYC
Zoro #
G911194222
UPC #
-
Country of Origin
India

Description

One New Aftermarket CREE LED Hi-Lo Beam Grille Light, 4200 LumensReplaces left or right side grille lights Shift between High to Low beam effortlessly with this adaptable LED light Plug & play connection makes installation a breeze Made of polycarbonate material to maintain the color and strength of the lenses overtime IP67 waterproof rating protects against dust and 3ft of water immersion Recommended for off-road applicationsThe HF82014129 CREE LED Hi-Lo Beam Grille Light, 4200 Lumens fits equipment brands such as: Fits New HollandTech Info:-Amps @12V: 5-Beam Style: Hi-Lo-Dimensions: 6.25 x 4-Diode Manufacturer: CREE LED-Installation: Plug & Play Connection-Lens Material: Polycarbonate-Location: Grille-New/Reman: New-Raw Lumens: 4500-Shape: RectangularReplaces Part Numbers: HF82014129

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.