Zoro Homepage

CYL ASSY Fits Stihl 034 MS360 036

  • Mfr # 44113-LAS

  • Zoro # G411157031


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44113-LAS
Zoro #
G411157031
UPC #
-
Country of Origin
India

Description

44113-LAS CYL ASSY Fits Stihl 034 MS360 036MS 360Key Features: Lasers line of premium Nikasil coated cylinders are engineered and manufactured to provide optimum performance. The coating process employs scatterplot & pore type nanoscale electric ceramic sedimentation, giving firm sedimentary film on the cylinder bore. Evenly distributed micropores on the bore surface improve lubrication, heat dissipation and heat usage. Cylinder blocks are machined from a light-weight aluminum alloy with a heat dissipation performance 42% higher than metal, with the additional benefit of reducing overall engine weight.2 year warranty. Extended engine life. Improved performance with better accelerationReduction in fuel consumption up to 15%. 50% reduction in cylinder pollutants. Increase lubrication in cylinder boreCylinder has decompression port. Use decompression valve #44963Replace Part Numbers: 1125 020 1215, 11250201215

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.