Zoro Homepage

CYLINDER ASSY Fits Stihl 026 MS260

  • Mfr # 44967-LAS

  • Zoro # G311158060


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44967-LAS
Zoro #
G311158060
UPC #
-
Country of Origin
India

Description

44967-LAS CYLINDER ASSY Fits Stihl 026 MS260Key Features: Lasers line of premium Nikasil coated cylinders are engineered and manufactured to provide optimum performance. The coating process employs scatterplot & pore type nanoscale electric ceramic sedimentation, giving firm sedimentary film on the cylinder bore. Evenly distributed micropores on the bore surface improve lubrication, heat dissipation and heat usage. Cylinder blocks are machined from a light-weight aluminum alloy with a heat dissipation performance 42% higher than metal, with the additional benefit of reducing overall engine weight. Extended engine life. Reduction in fuel consumption up to 15%50% reduction in cylinder pollutants. Improved performance with better acceleration. Increase lubrication in cylinder bore.Cylinder has decompression port. Use decompression valve Laser # 44963Replace Part Numbers: 11210201203, 11210201217, 1121 020 1203, 1121 020 1217

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.