CYLINDER ASSY Fits Stihl MS460 046
Mfr # 44331-LAS
Zoro # G811156658
product price: $179.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44331-LAS
Zoro #
G811156658
UPC #
-
Country of Origin
India
Description
44331-LAS CYLINDER ASSY Fits Stihl MS460 046MS 460Key Features: Lasers line of premium Nikasil coated cylinders are engineered and manufactured to provide optimum performance. The coating process employs scatterplot & pore type nanoscale electric ceramic sedimentation, giving firm sedimentary film on the cylinder bore. Evenly distributed micropores on the bore surface improve lubrication, heat dissipation and heat usage. Cylinder blocks are machined from a light-weight aluminum alloy with a heat dissipation performance 42% higher than metal, with the additional benefit of reducing overall engine weight.2 year warranty. Extended engine life. Improved performance with better accelerationReduction in fuel consumption up to 15%. 50% reduction in cylinder pollutants. Increase lubrication in cylinder boreCyclinder has decompression port. Use decompression valve #44963Replace Part Numbers: 112 802 0122, 1128020122
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.