CYLINDER Fits Stihl MS390/039 49MM
- Mfr # 44110-LAS
- Zoro # G411156829
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44110-LAS
- Zoro #
- G411156829
- UPC #
- -
- Country of Origin
- India
Description
44110-LAS CYLINDER Fits Stihl MS390/039 49MMMS 390Key Features: Extended engine life, Reduction in fuel consumption up to 15%, 50% reduction in cylinder pollutants Improved performance with better acceleration, Increase lubrication in cylinder boreLasers line of premium Nikasil coated cylinders are engineered and manufactured to provide optimum performance. The coating process employs scatterplot & pore type nanoscale electric ceramic sedimentation, giving firm sedimentary film on the cylinder bore. Evenly distributed micropores on the bore surface improve lubrication, heat dissipation and heat usage. Cylinder blocks are machined from a light-weight aluminum alloy with a heat dissipation performance 42% higher than metal, with the additional benefit of reducing overall engine weight.Replace Part Numbers: 1127 020 1213, 11270201213
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.