GLH Series OG-315 CMH Reflector, 315W Single-Ended HID Grow Light
- Mfr # GLH-OG-315-E
- Zoro # G123654125
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Material
22 gauge steel
Application
Damp location
Height
13.2 in
For Use With
Complete vegetative and flower production
Includes
315W CMH lamp, ballast, 15 ft cord and ballast plug, one pair of V-hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLH-OG-315-E
- Zoro #
- G123654125
- UPC #
- 190622138707
- Country of Origin
- China
- Material
- 22 gauge steel
- Application
- Damp location
- Item
- CMH Economy Open Reflector High Performance Grow Light System
- For Use With
- Complete vegetative and flower production
- Includes
- 315W CMH lamp, ballast, 15 ft cord and ballast plug, one pair of V-hooks
- Voltage
- 120/208/240/277 VAC
Dimensions
- Height
- 13.2 in
- Width
- 16.4 in
- Length
- 16.4 in
Description
The Growlite GLH Series OG-315 Reflector is a high-performance horticultural lighting fixture specifically designed for 315W ceramic metal halide (CMH) lamps. Engineered to maximize light intensity and uniformity, the OG-315 delivers superior photometric performance for indoor growing environments and controlled agriculture applications. The fixture features a proprietary specular micro-bend reflector design that efficiently directs light output toward the plant canopy. This advanced optical design enhances light intensity and uniform distribution, helping improve plant growth, quality, and overall yield compared to traditional reflector systems. A compact vertical lamp orientation further improves light uniformity and supports consistent canopy coverage across the grow area. This configuration also contributes to extended lamp life by reducing stress and maintaining optimal operating conditions. Designed for flexibility and ease of installation, the OG-315 is lightweight and can be mounted at multiple angles, making it suitable for top lighting, interlighting, and supplemental lighting applications. The system is compatible with 315W CMH lamps and operates on 120-277VAC input when paired with a compatible ballast. Constructed with durable steel housing, the reflector is built for long-term performance in demanding grow environments. The system typically supports an optimal coverage area of approximately 3 ft x 3 ft, making it ideal for small grow rooms, vertical racks, and targeted lighting zones. With its advanced reflector design, compact footprint, and high-efficiency performance, the Growlite GLH Series OG-315 Reflector provides a reliable solution for growers seeking precise light control and consistent plant development in indoor cultivation systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.