Zoro Homepage

DAPC-175 STANDARD PISTON CUPS

  • Mfr # DAPC-175-HER

  • Zoro # G511134710


product price: $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAPC-175-HER
Zoro #
G511134710
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON CUPSTech Info:-A Nom ID: 1/4-SKU: DAPC-175-Weight: 0.07600000 lbs-A Nom ID: 1/4-B Nom OD: 1-3/4-C Nom Height: 1/2-Thickness: .09375-H Hole Size: .250-MATERIAL: RUBBER LIP, ZINC COATED STEEL PLATE-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 800 PSI-SPEED: 3 FT/SEC-PART NUMBER: Prefix - Bore Size-Seal Width in: 1/2-C Lip Height: .500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.