Driveline, 1 3/8 21 Spline x 1 1/2 RB w/KW

  • Mfr # A-CS64124-AI

  • Zoro # G011193767


product price:  $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS64124-AI
Zoro #
G011193767
UPC #
-
Country of Origin
India

Description

One New Aftermarket Driveline, 1 3/8 21 Spline x 1 1/2 RB w/KW-Catfish Pond Driveline Assembly, size 6. Driveline minimum C-to-C is 41 1041 mm, maximum C-to-C length is 62 1580 mm, and total collapsed length is 48 1230 mm. Tractor ends: 1-3/8 21 Spline and implement ends are 1-1/2 round bore with 3/8 keyway. Driveline rated as category 4 100 hp.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-Genuine alternative to original part.-C to C Max:1580mm/ 62-C to C Min:1041mm/ 41

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.