Driveline, Complete With 1-3/4 20 Spline End Yokes

  • Mfr # A-W250012100303-AI

  • Zoro # G511193977


product price: $1,809.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W250012100303-AI
Zoro #
G511193977
UPC #
-
Country of Origin
India

Description

One New Aftermarket Driveline, Complete With 1-3/4 20 Spline End Yokes-Complete Driveline with splined end yokes. Minimum C-to-C length: 48 1210 mm; Maximum C-to-C length: 74 1880 mm; Tractor end: 1-3/4 20 Spline. Implement end: 1-3/4 20 Spline. Star style tubing Type B. Rated category 6 139 hp. For 2500 series. Replaces Walterscheid No. W250012100103. Fits Walterscheid W series.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-Original Walterscheid part.-C to C Max:1880 MM/ 74-C to C Min:1210 MM/ 48

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.