Zoro Homepage

DSU25-1.25-31 STANDARD U-SEALS

  • Mfr # DSU25-1.25-31-HER

  • Zoro # G511198644


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSU25-1.25-31-HER
Zoro #
G511198644
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD U-SEALSTech Info:-CrossSection: 1/4-SKU: DSU25-1.25-31-Weight: 0.01280000 lbs-CrossSection: 1/4-A Nom ID: 1-1/4-B Nom OD: 1-3/4-C Nom Height: 5/16-H Groove Diameter: 1.250-MATERIAL: 92A URETHANE-TEMPERATURE RANGE: -40° to +230° F-PRESSURE RANGE: 0 to 4,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: PrefixCS - Inside Dia - Height-D Groove Width: .343-G Housing Diameter: 1.750

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.