DSU37-2.50-50 STANDARD U-SEALS
Mfr # DSU37-2.50-50-HER
Zoro # G511199412
product price: $30.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSU37-2.50-50-HER
Zoro #
G511199412
UPC #
-
Country of Origin
India
Description
One New Aftermarket STANDARD U-SEALSTech Info:-CrossSection: 3/8-SKU: DSU37-2.50-50-Weight: 0.05770000 lbs-CrossSection: 3/8-A Nom ID: 2-1/2-B Nom OD: 3-1/4-C Nom Height: 1/2-H Groove Diameter: 2.500-MATERIAL: 92A URETHANE-TEMPERATURE RANGE: -40° to +230° F-PRESSURE RANGE: 0 to 4,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: PrefixCS - Inside Dia - Height-D Groove Width: .531-G Housing Diameter: 3.250
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.