Filter Kit Fits Kubota L2800 L3400 L3700SU HST

  • Mfr # 2097690-KUBOTAFILTERKIT

  • Zoro # G711201861


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2097690-KUBOTAFILTERKIT
Zoro #
G711201861
UPC #
-
Country of Origin
India

Description

One New Aftermarket Filter Kit Fits Kubota L2800 L3400 L3700SU HSTFits Kubota Models: L2800, L34001 AIR FILTER, PRIMARY RADIALSEAL Product AttributesOuter Diameter: 4.17 Inches 106 MMInner Diameter: 2.36 Inches 60 MMLength: 10.43 Inches 265 MMEfficiency: 99.9 PercentEfficiency Test Std: ISO 5011Family: FPGType: PrimaryStyle: RadialsealMedia Type: CelluloseLUBE FILTER, SPIN-ON FULL FLOWProduct AttributesOuter Diameter: 3.66 Inches 93 MMThread Size: 3/4-16 UNLength: 3.39 Inches 86 MMGasket OD: 2.83 Inches 72 MMGasket ID: 2.44 Inches 62 MMEfficiency 99%: 40 MicronEfficiency Test Std: ISO 16889Bypass Valve: YesBypass Valve Setting LR: 12 PSI 0.8 BarBypass Valve Setting HR: 15 PSI 1 BarMedia Type: CelluloseType: Full-FlowStyle: Spin-OnLUBE FILTER, SPIN-ON FULL FLOWProduct Attri

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.