Flood Beam LED Cab Light Fits Caterpillar Skid Steer, 3600 Lumens

  • Mfr # CAT3883782-HYC

  • Zoro # G011150296


product price:  $89.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT3883782-HYC
Zoro #
G011150296
UPC #
-
Country of Origin
India

Description

One New Aftermarket Flood Beam LED Cab Light Fits Caterpillar Skid Steer, 3600 LumensUpgrade your Fits Caterpillar Skid Steer Loader with this Flood Beam LED Cab Light! Extend your working hours. Made with a durable polycarbonate lens & aluminum housing IP67 waterproof rating totally protects against dust as well as 3 ft of immersion Stainless steel hardware included LED lights use less energy and typically last 5x longer than halogen Backed by a 1-year warranty Recommended for off-road applicationsThe CAT3883782 Flood Beam LED Cab Light Fits Caterpillar Skid Steer, 3600 Lumens fits equipment brands such as: Fits CaterpillarTech Info:-Amps @12V: 3.75-Beam Style: Flood-Dimensions: 3.25-Diode Manufacturer: CREE LED-Installation: Plug & Play Connection-Lens Material: Polycarbonate-New/Reman: New-Raw Lumens: 3600-Shape: Round-Sold As: EachReplaces Part Numbers: CAT3883782

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.