HRU18-1.37-18V Standard U-Seals

  • Mfr # HRU18-1.37-18V-HER

  • Zoro # G611200339


product price:  $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRU18-1.37-18V-HER
Zoro #
G611200339
UPC #
-
Country of Origin
India

Description

One New Aftermarket Standard U-SealsTech Info:- CrossSection: 3/16- A Nom ID: 1-3/8- B Nom OD: 1-3/4- C Nom Height: 3/16- H Groove Diameter: 1.375- Material: 80A BUNA-N Rubber; 90A Fluorocarbon- Temp Range: BUNA-N: -40° to +250° F; FC: -20° to +400° F- Pressure Range: BUNA-N: 0 to 1,250 PSI; FC: 0 to 2,000 PSI- Speed: 3 ft/sec- D Groove Width: .218- G Housing Diameter: 1.750- I Piston Diameter: 1.748- F Throat Diameter: 1.376- D1 Groove width w/ Backup: .281- Rod: 1.375

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.