Zoro Homepage

Implement Half 80 CV Driveline; 540 RPM

  • Mfr # A-108923015-AI

  • Zoro # G511159805


product price: $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-108923015-AI
Zoro #
G511159805
UPC #
-
Country of Origin
India

Description

One New Aftermarket Implement Half 80 CV Driveline; 540 RPM-Constant Velocity Implement Half Shaft. C-to-C length: 48 1210 mm. Implement end: 1-3/8 6 Spline. Lemon style tube, type A. For 2480 series. Fits Vermeer Disc Mowers; Walterscheid WWE series.-C to C Min:1210 mm/ 48-Implement:1 3/8- 6-Size:2480-Total Length:-

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.