Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JD-AH165826 Piston Fits John Deere

  • Mfr # JD-AH165826-HER

  • Zoro # G511202495


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-AH165826-HER
Zoro #
G511202495
UPC #
-
Country of Origin
India

Description

One New Aftermarket PistonTech Info:-C Width: 40.74-SKU: JD-AH165826-Weight: 2.13600000 lbs-C Width: 40.74-I Piston Diameter: 79.86-Hole Diameter: 27.58-J Bore Diameter: 80.00-Counterbore Diameter: 50.00-MATERIAL: STEEL, NYLON, NBR,-TEMPERATURE RANGE: -40° to +230° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 3 FT/SEC-Counterbore Depth: 14.99

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.