Zoro Homepage

J&N Electrical Products Starter

  • Mfr # 410-12064-JN

  • Zoro # G211151833


product price: $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12064-JN
Zoro #
G211151833
UPC #
-
Country of Origin
India

Description

One New Aftermarket J&N Electrical Products StarterTech Info:-LESTER: 4600, 4917, 4930, 4991, 4992, 6672, CRITICAL NOTE: Assembled by J&N in Cincinnati, Ohio, USA of All New Components, FAMILY: Fits Delco 50MT, VOLT: 24, POWER: 9 kw, HP: 12.069, CONDITION: New, QUALITY TYPE: Premium, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 2.201, GEAR OD: 55.900mm, SOLENOID POSITION: 68, LENGTH: 16.417, LENGTH: 417 mm, MOUNT HOLE ID 1: 0.660, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 0.660, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Unthreaded, WARRANTY: 1 Year, SOLENOID POSITION: 68 °-Arrowhead: 410-12064, SDR0073, SDR0149; CaseIH: 20-1297T91, 462588C91, 489717C91, 729912C91, 739911C91; Fits Caterpillar: 0R4272, 0R5213, 10R1852, 10R9815, 147-8588, 237-1962, 358949, 3L8205, 3T2780, 3T2785, 3T2787, 3T3778, 3T8947, 3T8954, 3T8967, 4N0959, 4N3343, 4N3349, 5L3648, 5L4405, 5L5353, 5L648, 5L8205, 6N9677,

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.