Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J&N Electrical Products Starter

  • Mfr # 410-12222-JN

  • Zoro # G911152161


product price: $629.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12222-JN
Zoro #
G911152161
UPC #
-
Country of Origin
India

Description

One New Aftermarket J&N Electrical Products StarterTech Info:-LESTER: 6245, 6356, 6550, FAMILY: Fits Delco 42MT, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, QUALITY TYPE: Standard, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 2.201, GEAR OD: 55.900mm, SOLENOID POSITION: 82, LENGTH: 19.728, LENGTH: 501.100 mm, MOUNT HOLE ID 1: 0.660, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 0.660, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Unthreaded, WARRANTY: 1 Year, : Right Hand Lever Housing, SOLENOID POSITION: 82 °-AC Fits Delco Tools: 323-864, 323-867; Arrowhead: 410-12057, D10461053, IS1178, MS61, SDR0158; Atlantic Quality Parts: 1100-0119, 1100-0134, 1400-0126, 1700-0116, 3500-0100; CaseIH: 107717A1, 20-2383T91, 20-2384T91, 263819C91, 87409259, 87409260, 87409408; Fits Caterpillar: 0R2191, 0R4261, 207-1537, 2N2761, 3E7863, 8C3592, 8C3652; Cummins: 195827, 195828, 195829, 195830, 195833

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.