Shop AIC REPLACEMENT PARTS
Create Account
J&N Electrical Products Starter
- Mfr # 410-12223
- Zoro # G711152521
product price:
$
871.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-12223
- Zoro #
- G711152521
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket J&N Electrical Products StarterTech Info:-LESTER: 6224, 6225, 6252, 6253, 6254, 6371, 6525, 6776, FAMILY: Fits Delco 42MT, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, QUALITY TYPE: Standard, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 12, GEAR OD: 1.831, GEAR OD: 46.500mm, SOLENOID POSITION: 82, LENGTH: 19.728, LENGTH: 501.100 mm, MOUNT HOLE ID 1: 0.660, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 0.660, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Unthreaded, WARRANTY: 1 Year, : Standard Solenoid Terminal Configuration, SOLENOID POSITION: 82 °-AC Fits Delco Tools: 323-830, 323-855, 323-954; AGCO: CM3910645; Arrowhead: 410-12058, IS1182, MS76, SDR0028; Atlantic Quality Parts: 1700-0137; Fits Bosch: SR955X; CaseIH: 20-2386T91, 430138C91, 597219C91, 597220C91, 673796C92, A186224; Fits Caterpillar: 0R2189, 0R5218, 10R0875, 6V3948, 6V4215, 8C3596; Cummins: 157579, 185617, 3604
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.