Shop AIC REPLACEMENT PARTS
Create Account
LED Flood Beam Light Fits John Deere 6000 & 7000 Series Tractors, 3200 Lumens
- Mfr # HR48986-HYC
- Zoro # G711195498
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR48986-HYC
- Zoro #
- G711195498
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket LED Flood Beam Light Fits John Deere 6000 & 7000 Series Tractors, 3200 LumensTurn heads and illuminate the fields ahead. Flood beam lights give great medium-range visibility. The perfect light for the upper cab rear or mid-body cab front of Fits John Deere 6000 & 7000 Series Tractors. Larger cooling fins to protect from melting & malfunction Made with a durable polycarbonate lens & aluminum housing IP67 waterproof rating totally protects against dust as well as 3 ft of immersion Stainless steel hardware included LED lights use less energy and typically last 5x longer than halogen Backed by a 1-year warranty Recommended for off-road applicationsThe HR48986 LED Flood Beam Light Fits John Deere 6000 & 7000 Series Tractors, 3200 Lumens fits equipment brands such as: Fits John DeereTech Info:-Amps @12V: 3.3-Beam Style: Flood-Dimensions: 6 x 3.5-Diode Manufacturer: CREE-Installation: Plug & Play Connection-Lens Material: Polycar
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.