MCPS-130X107X15.5 Metric Piston Seals

  • Mfr # MCPS-130X107X15.5-HER

  • Zoro # G911134105


product price: $92.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPS-130X107X15.5-HER
Zoro #
G911134105
UPC #
-
Country of Origin
India

Description

One New Aftermarket Metric Piston SealsTech Info:- A Nom ID: 107- B Nom OD: 130- C Nom Height: 15.5- H Groove Diameter: 107.00- D Groove Width: 16.00- Material: PTFE Piston Seal Nylon Back-Up Nitrile Energizer- Temp Range: -40° to +220° F- Pressure Range: 0 to 6,000 PSI- Speed: 4.5 ft/sec- J Bore Diameter: 130.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.