Zoro Homepage

MDPC-100 METRIC PISTON CUPS

  • Mfr # MDPC-100-HER

  • Zoro # G511134574


product price: $50.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPC-100-HER
Zoro #
G511134574
UPC #
-
Country of Origin
India

Description

One New Aftermarket METRIC PISTON CUPSTech Info:-Thickness: 6.50-SKU: MDPC-100-Weight: 0.69920000 lbs-Thickness: 6.50-H Hole Size: 16.00-C Lip Height: 25.00-J Bore Diameter: 100.00-MATERIAL: -TEMPERATURE RANGE: -22° to +220° F-PRESSURE RANGE: 0 TO 230 PSI-SPEED: 3 FT/SEC-PART NUMBER: Prefix - OD

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.