MKPD-120X104.5X6.3 METRIC PISTON SEALS

  • Mfr # MKPD-120X104.5X6.3-HER

  • Zoro # G311134798


product price:  $55.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKPD-120X104.5X6.3-HER
Zoro #
G311134798
UPC #
-
Country of Origin
India

Description

One New Aftermarket METRIC PISTON SEALSTech Info:-A Nom ID: 104.5-SKU: MKPD-120X104.5X6.3-Weight: 0.04620000 lbs-A Nom ID: 104.5-B Nom OD: 120-C Nom Height: 6.3-H Groove Diameter: 104.50-D Groove Width: 6.30-: MATERIAL-TEMPERATURE RANGE: -22° TO +210° F-PRESSURE RANGE: 0 TO 5,800 PSI-SPEED: 1.5 FT/SEC-PART NUMBER: Prefix - OD x ID x W-J Bore Diameter: 120.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.