MKPD-63X52X4.2 METRIC PISTON SEALS
Mfr # MKPD-63X52X4.2-HER
Zoro # G811134724
product price: $27.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKPD-63X52X4.2-HER
Zoro #
G811134724
UPC #
-
Country of Origin
India
Description
One New Aftermarket METRIC PISTON SEALSTech Info:-A Nom ID: 52-SKU: MKPD-63X52X4.2-Weight: 0.01000000 lbs-A Nom ID: 52-B Nom OD: 63-C Nom Height: 4.2-H Groove Diameter: 52.00-D Groove Width: 4.20-: MATERIAL-TEMPERATURE RANGE: -22° TO +210° F-PRESSURE RANGE: 0 TO 5,800 PSI-SPEED: 1.5 FT/SEC-PART NUMBER: Prefix - OD x ID x W-J Bore Diameter: 63.00
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.