MPSU300-70X55X7.3 METRIC PISTON SEALS
Mfr # MPSU300-70X55X7.3-HER
Zoro # G411134728
product price: $33.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPSU300-70X55X7.3-HER
Zoro #
G411134728
UPC #
-
Country of Origin
India
Description
One New Aftermarket METRIC PISTON SEALSTech Info:-A Nom ID: 55-SKU: MPSU300-70X55X7.3-Weight: 0.03076000 lbs-A Nom ID: 55-B Nom OD: 70-C Nom Height: 7.35-H Groove Diameter: 55.00-D Groove Width: 7.50-MATERIAL: 94A Urethane Seal 70/80A Nitrile Energizer-TEMPERATURE RANGE: -22° to +212° F-PRESSURE RANGE: 0 to 5,800 PSI-SPEED: 1.5 Ft/Sec-J Bore Diameter: 70.00
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.