MRTU-25X33X5.7 METRIC U-SEALS

  • Mfr # MRTU-25X33X5.7-HER

  • Zoro # G711135616


product price:  $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRTU-25X33X5.7-HER
Zoro #
G711135616
UPC #
-
Country of Origin
India

Description

One New Aftermarket METRIC U-SEALSTech Info:-A Nom ID: 25-SKU: MRTU-25X33X5.7-Weight: 0.00498400 lbs-A Nom ID: 25-B Nom OD: 33-C Nom Height: 5.7-D Groove Width: 6.30-G Housing Diameter: 33.00-MATERIAL: URETHANE-TEMPERATURE RANGE: -40° to +225° FE: -22° to +212° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: Prefix - ID x OD x H-E Rod Diameter: 25.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.