MUU-30x40x10 Metric U-Seals

  • Mfr # MUU-30X40X10-HER

  • Zoro # G811199327


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUU-30X40X10-HER
Zoro #
G811199327
UPC #
-
Country of Origin
India

Description

One New Aftermarket Metric U-SealsTech Info:- Weight: 0.01290000 lbs- A Nom ID: 30- B Nom OD: 40- C Nom Height: 10- H Groove Diameter: 30.00- D Groove Width: 11.00- G Housing Diameter: 40.00- J Bore Diameter: 40.00- E Rod Diameter: 30.00- Material: Urethane- Temp Range: -22° to +212° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec Symmetrical in design they can be used in rod or piston applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.