MUU-38X58X10 METRIC U-SEALS

  • Mfr # MUU-38X58X10-HER

  • Zoro # G811199532


product price:  $16.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUU-38X58X10-HER
Zoro #
G811199532
UPC #
-
Country of Origin
India

Description

One New Aftermarket METRIC U-SEALSTech Info:-A Nom ID: 38-SKU: MUU-38X58X10-Weight: 0.03363500 lbs-A Nom ID: 38-B Nom OD: 58-C Nom Height: 10-H Groove Diameter: 38.00-D Groove Width: 11.00-MATERIAL: URETHANE-TEMPERATURE RANGE: -22° to +212° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: Prefix - ID x OD x H-G Housing Diameter: 58.00-J Bore Diameter: 58.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.