MUU-5X12X6 Metric U-Seals, Used in Rod or Piston Applications

  • Mfr # MUU-5X12X6-HER

  • Zoro # G711199427


product price:  $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUU-5X12X6-HER
Zoro #
G711199427
UPC #
-
Country of Origin
India

Description

One New Aftermarket Metric U-SealsTech Info:- A Nom ID: 5- B Nom OD: 12- C Nom Height: 6- H Groove Diameter: 5.00- D Groove Width: 7.00- Material: Urethane- Temp Range: -22° to +212° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec- G Housing Diameter: 12.00- J Bore Diameter: 12.00- Utilizing tough polyurethane- Seals possess excellent wear & abrasion resistance- Symmetrical in design they can be used in rod or piston applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.