MUU-66X80X10 METRIC U-SEALS
Mfr # MUU-66X80X10-HER
Zoro # G711199519
product price: $23.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUU-66X80X10-HER
Zoro #
G711199519
UPC #
-
Country of Origin
India
Description
One New Aftermarket METRIC U-SEALSTech Info:-A Nom ID: 66-SKU: MUU-66X80X10-Weight: 0.03650000 lbs-A Nom ID: 66-B Nom OD: 80-C Nom Height: 10-H Groove Diameter: 66.00-D Groove Width: 11.00-MATERIAL: URETHANE-TEMPERATURE RANGE: -22° to +212° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: Prefix - ID x OD x H-G Housing Diameter: 80.00-J Bore Diameter: 80.00
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.