MUUL-25X33X5 Metric U-Seals

  • Mfr # MUUL-25X33X5-HER

  • Zoro # G311199131


product price:  $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUUL-25X33X5-HER
Zoro #
G311199131
UPC #
-
Country of Origin
India

Description

One New Aftermarket Metric U-SealsTech Info:- A Nom ID: 25- B Nom OD: 33- C Nom Height: 5- H Groove Diameter: 25.00- D Groove Width: 5.50- Material: Urethane- Temp Range: -40° to +200° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec- Suffix: HT = High Temp- G Housing Diameter: 33.00- J Bore Diameter: 33.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.