MUUL-80X100X12 Metric U-Seals, Polyurethane Material
Mfr # MUUL-80X100X12-HER
Zoro # G611199176
product price: $52.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUUL-80X100X12-HER
Zoro #
G611199176
UPC #
-
Country of Origin
India
Description
One New Aftermarket Metric U-SealsTech Info:- A Nom ID: 80- B Nom OD: 100- C Nom Height: 12- H Groove Diameter: 80.00- D Groove Width: 13.20- Material: Urethane- Temp Range: -40° to +200° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 FT/SEC- Suffix: HT = High Temp- G Housing Diameter: 100.00- J Bore Diameter: 100.00
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.