OS-0.62X0.81X0.09VM STANDARD SHAFT OIL SEALS

  • Mfr # OS-0.62X0.81X0.09VM-HER

  • Zoro # G311200288


product price:  $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OS-0.62X0.81X0.09VM-HER
Zoro #
G311200288
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD SHAFT OIL SEALSTech Info:-A Nom ID: 5/8-SKU: OS-0.62X0.81X0.09VM-Weight: 0.00645300 lbs-A Nom ID: 5/8-B Nom OD: 13/16-C Nom Height: 3/32-G Housing Diameter: .812-E Shaft Diameter: .625-MATERIAL: RUBBER-TEMPERATURE RANGE: -40° to +240° F-PRESSURE RANGE: 10 PSI MAXIMUM-SPEED: 3 FT/SEC-PART NUMBER: Prefix - Size - Style-Material: NBR-Can Material: CARBON STEEL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.