Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSRAM LED Flood Beam Light, 7200 Lumens

  • Mfr # 8302342-HYC

  • Zoro # G711158943


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302342-HYC
Zoro #
G711158943
UPC #
-
Country of Origin
India

Description

One New Aftermarket OSRAM LED Flood Beam Light, 7200 LumensTurn heads and illuminate ahead with this OSRAM LED Flood Beam Light! Flood beams are excellent work lights that illuminate wide areas, giving great medium-range visibility Designed with larger cooling fins to dissipate heat to protect from melting and malfunction Lens made of polycarbonate material to maintain the color and strength of the lenses over time Aluminum housing built to withstand wear and tear IP67 waterproof rating totally protects against dust as well as 3ft of immersion Recommended for off-road applicationsTech Info:-Amps @12V: 6.67-Beam Style: Flood-Dimensions: 7 x 3.5 x 3.1-Diode Manufacturer: OSRAM-Lens Material: Polycarbonate-New/Reman: New-Raw Lumens: 7200-Shape: Oval-Sold As: Each-Volts: 9-32VReplaces Part Numbers: 8302342

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.