Zoro Homepage

Oval Head Rivets, 15/16 x .211 1lb

  • Mfr # A-904-026-AI

  • Zoro # G511155739


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-904-026-AI
Zoro #
G511155739
UPC #
-
Country of Origin
India

Description

One New Aftermarket Oval Head Rivets, 15/16 x .211 1lb-New oval head rivets, 15/16 x .211 1lb. Rivets have 0.211 diameter with .9375 length. For use with straight hole sections, not countersunk sections. Fits Hart Carter applications.-For use with straight hole sections, not countersunk sections-15/16 x No. 5-1/2 Oval Head Sold in LB. Boxes-Diameter:0.211-Length:0.9375

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.