Zoro Homepage

PS1400-144 STANDARD PISTON SEALS

  • Mfr # PS1400-144-HER

  • Zoro # G711201267


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1400-144-HER
Zoro #
G711201267
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 8.482-SKU: PS1400-144-Weight: 0.06880700 lbs-A Nom ID: 8.482-B Nom OD: 9-C Nom Height: .143-H Groove Diameter: 8.482-D Groove Width: .159-MATERIAL: 15% GLASS FILLED PTFE SEAL RUBBER ENERGIZER-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 12 FT/SEC-PART NUMBER: Piston SealType of Seal - Size-C Width: .143-I Piston Diameter: 8.996

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.