PS1600-56 STANDARD PISTON SEALS
Mfr # PS1600-56-HER
Zoro # G111201263
product price: $28.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1600-56-HER
Zoro #
G111201263
UPC #
-
Country of Origin
India
Description
One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 3.103-SKU: PS1600-56-Weight: 0.01880000 lbs-A Nom ID: 3.103-B Nom OD: 3-1/2-C Nom Height: .15-H Groove Diameter: 3.103-D Groove Width: .157-MATERIAL: 15% GLASS FILLED PTFE SEAL RUBBER ENERGIZER-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 12 FT/SEC-PART NUMBER: Piston SealType of Seal - Size-I Piston Diameter: 3.500-C Height: .150
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.