Zoro Homepage

PS1900-56 STANDARD PISTON SEALS

  • Mfr # PS1900-56-HER

  • Zoro # G511201184


product price: $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1900-56-HER
Zoro #
G511201184
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 2.715-SKU: PS1900-56-Weight: 0.07267000 lbs-A Nom ID: 2.715-B Nom OD: 3-1/2-C Nom Height: .365-H Groove Diameter: 2.715-D Groove Width: .380-MATERIAL: GLASS FILLED PTFE SEAL RUBBER ENERGIZER-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 12 FT/SEC-PART NUMBER: Piston SealType of Seal - Size-C Height: .365-J Bore Diameter: 3.500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.